RB47PT
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB47PT Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VINYL PIN TERMINAL NO16-14 BLUE

MFG Item Number
RB47PT

RB47PT Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VINYL PIN TERMINAL NO16-14 BLUE

MFG Item Number
RB47PT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RB47PT
INS VINYL PIN TERMINAL NO16-14 BLUE

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RB47PT
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Vinyl Insulated Pin Terminal, Length .87 Inches, Pin Length .390 Inches, Diameter .075 Inches, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Terminal Type Pin
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs