RB600400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB600400

Appleton Fittings, RB Series

RB600400

Appleton Fittings, RB Series
RDC BUSH MALL 6 TO 4 IN NPT
Item Number
RB600400
MFG Item Number
RB600-400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, RB Series
Item #
RB600400
RDC BUSH MALL 6 TO 4 IN NPT

RB Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth rounded integral bushing protects conductor insulation
  • Full machine tapered threads (NPT)
Appleton RB Series reducers are explosionproof and dust‑ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Specifications

Specifications
Manufacturer Part Number RB600-400
Manufacturer Appleton
Product Series RB
Family Series Appleton Fittings, RB Series
Description Reducing Bushing, Size: 6 X 4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 1203, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 0651
Connection Type Male/Female
External Thread 6 NPT
Internal Thread 4 NPT
Material Malleable Iron
Composition Metallic
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 0 lbs
Gross Weight 8.05 lbs