RB7550

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB7550 Appleton Fittings, RB Series, RDC BUSH STL 3/4TO1/2 IN NPT

MFG Item Number
RB75-50

RB7550 Appleton Fittings, RB Series, RDC BUSH STL 3/4TO1/2 IN NPT

MFG Item Number
RB75-50
Item Number
RB7550
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, RB Series
Item #
RB7550
RDC BUSH STL 3/4TO1/2 IN NPT

RB Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth rounded integral bushing protects conductor insulation
  • Full machine tapered threads (NPT)
Appleton RB Series reducers are explosionproof and dust‑ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Specifications

Specifications
Manufacturer Part Number RB75-50
Manufacturer Appleton
Product Series RB
Family Series Appleton Fittings, RB Series
Description Reducing Bushing, Size: 3/4 X 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 1203, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 06
Connection Type Male/Female
External Thread 3/4 NPT
Internal Thread 1/2 NPT
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 0.065 lbs
Gross Weight 0.06 lbs
Alternatives
RB1KON
RB1KON
Konkore Fittings (SCI) Fittings, RB Series