RB8
Appleton Fittings, Neer RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB8

Appleton Fittings, Neer RB Series

RB8

Appleton Fittings, Neer RB Series
1-1/2 X 1/2 RDC BSHG STL
MFG Item Number
RB8
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Neer RB Series
Item #
RB8
1-1/2 X 1/2 RDC BSHG STL

Neer RB Series Information

  • Two RWN reducing washers are required for each knockout
  • RB reducing bushings are Threaded for rigid conduit and IMC
Appleton and O‑Z/Gedney offer NEER RWN reducing washers and RB flush reducing bushings. Reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size. Reducing bushings are used to reduce the trade size of a tapered entry.

Specifications

Specifications
Manufacturer Part Number RB8
Manufacturer Appleton
Product Series Neer RB
Family Series Appleton Fittings, Neer RB Series
Description 1-1/2 X 1/2 RDC BSHG STL
Connection Type Male/Female
External Thread 1-1/2 "
Internal Thread 1/2 "
Length 1.87 "
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Comments NEMA FB-1
Net Weight 0.43 lbs
Gross Weight 0.435 lbs