Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole 6, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated, On Mylar Tape, 1,000 Pack
Terminal Type
Ring
Wire Size Range
16-14 AWG
Insulated
Insulated
Insulation Material
Nylon
Color
Blue
Material
Copper
Plating Material
Tin
Stud Size
#6
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.001 lbs
Gross Weight
0.001 lbs
Added to cart
RB853M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series