Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
RB854
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
EXP INSNYL RING TERM, 18-14, No6 BL
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
EXP INSNYL RING TERM, 18-14, No6 BL
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RB854 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Nylon Insulated Expanded Entry Ring Terminal, Length .95 Inches, Width .31 Inches, Maximum Insulation .190, Bolt Hole 6, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack |
| Terminal Type |
Ring |
| Wire Size Range |
18-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
RB854
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series