Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Catamount, a T & B Brand Terminals, RB Series
RB854M
Catamount, a T & B Brand Terminals, RB Series
EXP INS NYL RNG TRM 18-14 No6 MYLAR
This item cannot be canceled or returned
Description
EXP INS NYL RNG TRM 18-14 No6 MYLAR
- Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
- Wire Range Identification on the Tongue of Each Terminal
- Constructed of Electrolytic Copper for High Conductivity
- Include Extra Metal Sleeve to Grip Insulation
- Serrated Barrel Increases Grip on Wire
Specifications
Specifications
| Manufacturer Part Number |
RB854M |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
RB |
| Family Series |
Catamount, a T & B Brand Terminals, RB Series |
| Description |
Nylon Insulated Expanded Entry Ring Terminal, Length .95 Inches, Width .31 Inches, Maximum Insulation .190, Bolt Hole 6, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated, On Mylar Tape, 1,000 Pack |
| Terminal Type |
Ring |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
RB854M
Catamount, a T & B Brand Terminals, RB Series