Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RBC1500 Eaton's Tripp Lite series Batteries, Battery Replacement for Select
RBC1500 Eaton's Tripp Lite series Batteries, Battery Replacement for Select
This item cannot be canceled or returned
Description
Battery Replacement for Select
Specifications
Specifications
| Manufacturer Part Number |
RBC1500 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Batteries |
| Description |
Battery Replacement for Select SMART UPS Systems 2 12V Batteries |
| DC Voltage |
24 VDC |
| MilliAmp-Hours |
9,000 mA-Hrs |
| Net Weight |
14.4 lbs |
| Gross Weight |
14.4 lbs |
RBC1500
Eaton's Tripp Lite series Batteries