Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Vinyl Insulated Heavy-Duty Ring Terminal, Length 1.34 Inches, Width .63 Inches, Maximum Insulation .210, Bolt Hole 3/8 Inch, Wire Range 16-14 Heavy Duty AWG, Color Blue, Copper, Tin Plated, On Mylar Tape, 500 Pack
Terminal Type
Ring
Wire Size Range
16-14 AWG
Insulated
Insulated
Insulation Material
Nylon
Stud Size
3/8 "
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
Added to cart
RBC797M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series