Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Vinyl Insulated Heavy-Duty Ring Terminal, Length 1.06 Inches, Width .25 Inches, Maximum Insulation .210, Bolt Hole 6, Wire Range 16-14 Heavy Duty AWG, Color Blue, Copper, Tin Plated, 500 Pack
Terminal Type
Ring
Wire Size Range
16-14 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Green
Material
Copper
Plating Material
Tin
Stud Size
#6
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
Added to cart
RBC857
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series