Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Batteries
RBC92-2U
Eaton's Tripp Lite series Batteries
Replacement Battery Cartridge for
This item cannot be canceled or returned
Description
Replacement Battery Cartridge for
Specifications
Specifications
| Manufacturer Part Number |
RBC92-2U |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Batteries |
| Description |
Replacement Battery Cartridge for Select Tripp Lite & Other Major UPS Brands |
| DC Voltage |
24 VDC |
| MilliAmp-Hours |
9,000 mA-Hrs |
| Net Weight |
13.3 lbs |
| Gross Weight |
13.2 lbs |
RBC92-2U
Eaton's Tripp Lite series Batteries