Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RBC96-2U Eaton's Tripp Lite series Batteries, 72VDC Replacement Battery Cartridge
RBC96-2U Eaton's Tripp Lite series Batteries, 72VDC Replacement Battery Cartridge
This item cannot be canceled or returned
Description
72VDC Replacement Battery Cartridge
Specifications
Specifications
| Manufacturer Part Number |
RBC96-2U |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Batteries |
| Description |
72VDC Replacement Battery Cartridge Select Online UPS 2U |
| DC Voltage |
72 VDC |
| MilliAmp-Hours |
9,000 mA-Hrs |
| Net Weight |
41 lbs |
| Gross Weight |
41 lbs |
RBC96-2U
Eaton's Tripp Lite series Batteries