Series Information
| Manufacturer Part Number | RBCG-M122 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Non Armoured Cable Gland for Rail, Thread Size M12, Cable Range 3 to 6.5mm, Thread Length 12mm, Nickel Plated Brass |
| Hub Size | M12 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.12-0.26 " |
| Type | Non Armoured Cable Gland for Rail |
| Composition | Metallic |
| Material | Brass |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |