RBD14-187A
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RBD14-187A Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYL FLLY INS 90 DEG FEM DISC, 16-14

MFG Item Number
RBD14-187A

RBD14-187A Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYL FLLY INS 90 DEG FEM DISC, 16-14

MFG Item Number
RBD14-187A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RBD14-187A
NYL FLLY INS 90 DEG FEM DISC, 16-14

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RBD14-187A
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Fully Insulated 90 Degree Flag Female Disconnect, Length .74 Inches, Width .61 Inches, Maximum Insulation .150, Tab Size .187x.032, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type Flag
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs