Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RBD1823M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NY FEM 187 DISC 16-14 LEN MYLAR
RBD1823M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NY FEM 187 DISC 16-14 LEN MYLAR
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
INS NY FEM 187 DISC 16-14 LEN MYLAR
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RBD1823M |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187x.020, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated, On Mylar Tape, 1,000 Pack |
| Terminal Type |
Disconnect - Female |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
RBD1823M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series