RBS14-250AX
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RBS14-250AX Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, HEAT-SHR FEM-250 DISC, 16-14 LEN 1.

MFG Item Number
RBS14-250AX

RBS14-250AX Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, HEAT-SHR FEM-250 DISC, 16-14 LEN 1.

MFG Item Number
RBS14-250AX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RBS14-250AX
HEAT-SHR FEM-250 DISC, 16-14 LEN 1.

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RBS14-250AX
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Heat Shrinkable Fully Insulated Female Disconnect Terminal, Length 1.77 Inches, Maximum Insulation .200, Tab Size .250x.032, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Heat Shrinkable Tube
Color Blue
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs