Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Heat Shrinkable Ring Terminal, Length 1.23 Inches, Width .25 Inches, Maximum Insulation .200, Bolt Hole 8, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type
Ring
Wire Size Range
16-14 AWG
Insulated
Insulated
Insulation Material
Heat Shrinkable Tube
Color
Blue
Material
Copper
Plating Material
Tin
Stud Size
#8
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
Added to cart
RBS14-8X
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series