Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex Diodes, RBS8 Series
RBS80270XX
Powerex Diodes, RBS8 Series
DIODE, DO-200AE-1, 200V, 7000A, STD
MFG Item Number
RBS80270XX
This item cannot be canceled or returned
Description
DIODE, DO-200AE-1, 200V, 7000A, STD
7000 Average Amperage, 600 Volts Low Thermal Impedance Hermetic Packaging The RBS8 is a low voltage, high current rectifier in a thin, low‑profile package with improved thermal capability. Powerex High Power Rectifiers are designed for use in applications requiring reliable general‑purpose rectification of high currents.
Specifications
Specifications
Manufacturer Part Number
RBS80270XX
Manufacturer
Powerex
Product Series
RBS8
Family Series
Powerex Diodes, RBS8 Series
Description
DIODE, DO-200AE-1, 200V, 7000A, STD
Package Type
DO-200AE-1
Vrrm
200 V
IF (rms) Amps
11,000 A
IF (avg) Amps
7,000 A
Ifsm Amps
60,000 A
Vfm (Volts)
0.9 V
Mounting Force
26.6-44.4 kN
Puk Size
1 x 4.36 "
Net Weight
2.4251 lbs
Gross Weight
2.4251 lbs
RBS80270XX
Powerex Diodes, RBS8 Series