Series Information
| Manufacturer Part Number | RBSG-M251 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Non Armoured Compression Cable Gland for Rail, Thread Size M25, Cable Range 4 to 12mm, Thread Length 9mm, Nickel Plated Brass |
| Hub Size | M25 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.16-0.47 " |
| Type | Non Armoured Compression Gland |
| Composition | Metallic |
| Material | Brass |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |