Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RC-01 Delta Products Switches, Remote Station
RC-01 Delta Products Switches, Remote Station
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Delta Products |
| Family Series |
Delta Products Switches |
| Manufacturer Part Number |
RC-01 |
| Description |
Remote Station |
| Contact Type |
Maintained |
| Color |
Black |
| Illuminated |
No |
| Total Number of Devices |
4 |
| Number of Pushbuttons |
0 |
| Number of Pilot Lights |
0 |
| Enclosure |
Feed-Thru |
| Net Weight |
0.875 lbs |
| Gross Weight |
0.99 lbs |
RC-01
Delta Products Switches