Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Steel City, a T & B Brand Conduit Mounts
RC-1HDG
Steel City, a T & B Brand Conduit Mounts
RC BEAM CLP COND SZ 1IN HDG STL
This item cannot be canceled or returned
Description
RC BEAM CLP COND SZ 1IN HDG STL
Specifications
Specifications
Manufacturer Part Number
RC-1HDG
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Conduit Mounts
Description
Clamp, RC Beam, Outer Diameter of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Hot-Dip Galvanized Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Composition
Malleable Iron
Style
U-Bolt Clamp
Rigid Size (in)
1 "
Net Weight
0.49 lbs
Gross Weight
0.49 lbs
RC-1HDG
Steel City, a T & B Brand Conduit Mounts