Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RC-EH300/415
SURGE SUPPRESSOR, 110-415 VAC
MFG Item Number
RC-EH300/415
This item cannot be canceled or returned
Description
SURGE SUPPRESSOR, 110-415 VAC
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
RC-EH300/415 |
| Description |
Surge Suppressor, For 110-415VAC SK829007-B |
| Type |
Surge Suppressor |
| Net Weight |
0.086 lbs |
| Gross Weight |
0.08 lbs |
RC-EH300/415
ABB Contactors