The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
AF09-30-10-11
MFG Item Number
AF09-30-10-11
Product Description
Contactor, 3-P N/O, 24-60AC/20-60DC,
Specifications
Specifications
Poles
3NO
Termination
Screw
General Purpose (AC1)
25 A
UL Motor Switching (AC3)
9 A
Max HP 115V 1PH
0.75 hp
Max HP 230/240V 1PH
1.5 hp
Max HP 230/240V 3PH
2 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
B6-30-10-84
Product Description
Mini Contactor, 3-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
12 A
UL Motor Switching (AC3)
6.8 A
Max HP 120V 1PH
0.5 hp
Max HP 230/240V 1PH
1 hp
Max HP 200/208V 3PH
1 hp
Max HP 230/240V 3PH
2 hp
Max HP 460/480V 3PH
3 hp
Max HP 575/600V 3PH
1 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Auxiliary Contact Block, 1NO/1NC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CAL18-11B
Product Description
Auxiliary Contact Block, 1NO/1NC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AF16-30-01-13
MFG Item Number
AF16-30-01-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC,
Specifications
Specifications
Poles
3NO
Termination
Screw
General Purpose (AC1)
30 A
UL Motor Switching (AC3)
18 A
Max HP 115V 1PH
1.5 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AF30-30-00-11
MFG Item Number
AF30-30-00-11
Product Description
Contactor, 3-P N/O, 24-60AC/20-60DC
Specifications
Specifications
Poles
3NO
Termination
Screw
General Purpose (AC1)
50 A
UL Motor Switching (AC3)
33 A
Max HP 115V 1PH
2 hp
Max HP 230/240V 1PH
5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Auxiliary Contact Block, 1NO/1NC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AF09-30-10-13
MFG Item Number
AF09-30-10-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC
Specifications
Specifications
Poles
3NO
Termination
Screw
General Purpose (AC1)
25 A
UL Motor Switching (AC3)
9 A
Max HP 115V 1PH
0.75 hp
Max HP 230/240V 1PH
1.5 hp
Max HP 230/240V 3PH
2 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AF30-30-00-13
MFG Item Number
AF30-30-00-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC
Specifications
Specifications
Poles
3NO
Termination
Screw
General Purpose (AC1)
50 A
UL Motor Switching (AC3)
33 A
Max HP 115V 1PH
2 hp
Max HP 230/240V 1PH
5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AF38-30-00-14
MFG Item Number
AF38-30-00-14
Product Description
Contactor, 3-P N/O, 250-500VAC/DC
Specifications
Specifications
Coil Voltage
250-500 VAC/VDC
Poles
3NO
Termination
Screw
General Purpose (AC1)
50 A
UL Motor Switching (AC3)
40 A
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 575/600V 3PH
25 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
ABB
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved