RC10-14-N3
Pepperl Fuchs Inductive Proximity, RC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC10-14-N3

Pepperl Fuchs Inductive Proximity, RC Series

RC10-14-N3

Pepperl Fuchs Inductive Proximity, RC Series
Inductive NAMUR, 051666
Item Number
RC10-14-N3
MFG Item Number
051666
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, RC Series
Item #
RC10-14-N3
Inductive NAMUR, 051666

RC Series Information

  • 10mm Inside Diameter
  • Bistable
  • Direction Detection
  • NC Switching

Videos

Specifications

Specifications
Manufacturer Part Number 051666
Manufacturer Pepperl Fuchs
Product Series RC
Family Series Pepperl Fuchs Inductive Proximity, RC Series
Description Inductive NAMUR, 051666
Power Type DC
Connection Type Cable Connection
Cable Length 2 m
Output Type NC Namur
Number of Wires 2
Composition Non-Metallic
Voltage 5-25 VDC
Nominal Voltage 6 VDC
Sensing Type Ring
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, CE, cULus
Net Weight 0.0904 lbs
Gross Weight 0.0904 lbs