RC10-55PT
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC10-55PT Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL PIN TERM 12-10 AWG YELLOW

MFG Item Number
RC10-55PT

RC10-55PT Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL PIN TERM 12-10 AWG YELLOW

MFG Item Number
RC10-55PT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RC10-55PT
INS NYL PIN TERM 12-10 AWG YELLOW

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RC10-55PT
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Pin Terminal, Length 1.04 Inches, Pin Length .390 Inches, Diameter .106 Inches, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated
Terminal Type Pin
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs