Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC108 Hubbell Switches, COMBO, 15A SP TOG, 15A 125V RCPT, BR

MFG Item Number
RC108

RC108 Hubbell Switches, COMBO, 15A SP TOG, 15A 125V RCPT, BR

MFG Item Number
RC108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RC108
COMBO, 15A SP TOG, 15A 125V RCPT, BR

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RC108
Description COMBO, 15A SP TOG, 15A 125V RCPT, BR
Voltage 120 VAC
Switch Configuration Three Way with Receptacle
Operator Brown
Operator Color Toggle
Current Rating 15 A
Wiring Side Wired
Illuminated No
Locking No
Grade Residential
Grounding Self
Operating Temperature -4-140 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs