Series Information
| Manufacturer Part Number | RC108WTR |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1 Single Pole Toggle, 1 SingleTamper Resistant Receptacle, 15A 120V AC, Self Grounding, Side Wired,White |
| Grade | Residential |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC |
| Current Rating | 15 A |
| Operator | Toggle with Receptacle |
| Operator Color | White |
| Illuminated | No |
| Locking | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0.15 lbs |