Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC109 Hubbell Switches, COMBO, 15A SP TOG, PILOT/ILLUM, BR

MFG Item Number
RC109

RC109 Hubbell Switches, COMBO, 15A SP TOG, PILOT/ILLUM, BR

MFG Item Number
RC109
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RC109
COMBO, 15A SP TOG, PILOT/ILLUM, BR

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RC109
Description COMBO, 15A SP TOG, PILOT/ILLUM, BR
Voltage 120 VAC
Switch Configuration Single Pole with Pilot Light
Operator Brown
Operator Color Toggle
Current Rating 15 A
Wiring Side Wired
Illuminated Yes
Locking No
Grade Residential
Grounding Self
Operating Temperature -4-140 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs