Series Information
| Manufacturer Part Number | RC109I |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1 Single Pole Toggle, 1 PilotLight, 15A 120V AC, Self Grounding, Side Wired, Ivory |
| Grade | Residential |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC |
| Current Rating | 15 A |
| Operator Color | Ivory |
| Illuminated | Yes |
| Locking | No |
| Wiring | Side Wired |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.15 lbs |