Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RC1167 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INSVINYL FORK TRM No12-10 1/4IN YEL
RC1167 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INSVINYL FORK TRM No12-10 1/4IN YEL
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
INSVINYL FORK TRM No12-10 1/4IN YEL
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RC1167 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Vinyl Insulated Fork Terminal, Length 1.15 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Maximum Temperature |
221 °F |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
RC1167
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series