RC1R0EA10R0KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC1R0EA10R0KE

Ohmite Resistors, RC Series

RC1R0EA10R0KE

Ohmite Resistors, RC Series
RESISTOR, EA SMD, 10 OHMS, 10pct.
MFG Item Number
RC1R0EA10R0KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, RC Series
Item #
RC1R0EA10R0KE
RESISTOR, EA SMD, 10 OHMS, 10pct.

RC Series Information

  • Ceramic Composition Resistors (Above 1/2 Watt)
  • Tolerance 1%, 5%, 10%, Depending on Construction
  • Flexible J‑Bend Terminations
  • Twelve Wattage Ratings

Specifications

Specifications
Manufacturer Part Number RC1R0EA10R0KE
Manufacturer Ohmite
Product Series RC
Family Series Ohmite Resistors, RC Series
Description RESISTOR, EA SMD, 10 OHMS, 10pct.
Resistance 10 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Ceramic
Max Voltage 500 VAC
Dielectric Voltage 1,000 V
Operating Temperature -67-302 °F
Tolerance % 10 %
Mounting Surface
Net Weight 0.0039 lbs
Gross Weight 0.0039 lbs