Series Information
| Manufacturer Part Number | RC212HDG |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Conduit Mounts |
| Description | Clamp, RC Beam, Outer Diameter of Conduit or Pipe 2.875 Inches, Nominal Conduit Size 2-1/2 Inches, Hot-Dip Galvanized Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Malleable Iron |
| Style | U-Bolt Clamp |
| Rigid Size (in) | 2-1/2 " |
| Net Weight | 1.05 lbs |
| Gross Weight | 1.05 lbs |