RC2163BFE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RC2163BFE Intermatic Load Centers, Pool-To-Spa Cont. w/2 Actuators,
MFG Item Number
RC2163BFE

RC2163BFE Intermatic Load Centers, Pool-To-Spa Cont. w/2 Actuators,

MFG Item Number
RC2163BFE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
RC2163BFE
Pool-To-Spa Cont. w/2 Actuators,

Series Information

Specifications

Specifications
Manufacturer Part Number RC2163BFE
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description Pool-To-Spa Cont. w/2 Actuators, Sensor for Ext. Control, 100A Bus & Elect. 24Hr Clk
Voltage 120 VAC, 240 VAC
Current Rating 1,000 A
Approvals cCSAus
Net Weight 23.75 lbs
Gross Weight 25.001 lbs