Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RC2343PT
120/240V (4) Function Two Circuit
This item cannot be canceled or returned
Description
120/240V (4) Function Two Circuit
Specifications
Specifications
| Manufacturer Part Number |
RC2343PT |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Load Centers |
| Description |
120/240V (4) Function Two Circuit Air Switch w/Timer - Plastic Encl. |
| Voltage |
120 VAC, 240 VAC |
| Approvals |
cCSAus |
| Net Weight |
2.84 lbs |
| Gross Weight |
3.33 lbs |
RC2343PT
Intermatic Load Centers