Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers
RC250-316SS
Eaton's Crouse-Hinds series Couplers
2 1/2 RIGID COND COUPLING SS 316
MFG Item Number
RC250 316SS
This item cannot be canceled or returned
Description
2 1/2 RIGID COND COUPLING SS 316
Specifications
Specifications
| Manufacturer Part Number |
RC250 316SS |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Couplers |
| Description |
Eaton Crouse-Hinds series rigid conduit coupling, Rigid/IMC, 316 stainless steel, 2-1/2 |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
2-1/2 " |
| Composition |
Stainless Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
1.78 lbs |
| Gross Weight |
1.78 lbs |
RC250-316SS
Eaton's Crouse-Hinds series Couplers