RC250
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC250 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL FEM 250 DISC 12-10 LEN 1.0

MFG Item Number
RC250

RC250 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL FEM 250 DISC 12-10 LEN 1.0

MFG Item Number
RC250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RC250
INS NYL FEM 250 DISC 12-10 LEN 1.0

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RC250
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Female Disconnect, Length 1.04 Inches, Width .29 Inches, Maximum Insulation .215, Tab Size .250x.032, Wire Range 12-10, Color Yellow, Copper, Tin Plated, 500 Pack
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs