RC2573M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC2573M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, FLLY INS NYL FEM-250 FLG DISC MYLAR

MFG Item Number
RC2573M

RC2573M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, FLLY INS NYL FEM-250 FLG DISC MYLAR

MFG Item Number
RC2573M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RC2573M
FLLY INS NYL FEM-250 FLG DISC MYLAR

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RC2573M
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Fully Insulated Female Disconnect, Length 1.04 Inches, Width .38 Inches, Maximum Insulation .225, Tab Size .250x.032, Wire Range 12-10 AWG, Color Yellow, Brass, Tin Plated, On Mylar Tape, 500 Pack
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs