RC300-316SS
Eaton's Crouse-Hinds series Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC300-316SS

Eaton's Crouse-Hinds series Couplers

RC300-316SS

Eaton's Crouse-Hinds series Couplers
3 RIGID COND COUPLING SS 316
Item Number
RC300-316SS
MFG Item Number
RC300 316SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
RC300-316SS
3 RIGID COND COUPLING SS 316

Series Information

Specifications

Specifications
Manufacturer Part Number RC300 316SS
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Couplers
Description Eaton Crouse-Hinds series rigid conduit coupling, Rigid/IMC, 316 stainless steel, 3
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Stainless Steel
Insulated Throat No
Hazardous Location No
Approvals cUL, UL
Net Weight 2.29 lbs
Gross Weight 2.29 lbs