Series Information
| Manufacturer | Hubbell |
|---|---|
| Family Series | Hubbell Switches |
| Manufacturer Part Number | RC303 |
| Description | COMBO, 2) 15A 3W TOG, BR |
| Voltage | 120 VAC |
| Switch Configuration | (2) Three Way |
| Operator | Brown |
| Operator Color | Toggle |
| Current Rating | 15 A |
| Wiring | Side Wired |
| Illuminated | No |
| Locking | No |
| Grade | Residential |
| Grounding | Self |
| Operating Temperature | -4-140 °F |
| Approvals | CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |