Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | RC303W |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2 Three Way Toggles, SelfGrounding, 15A 120V AC, Side Wired, White |
| Voltage | 120 VAC |
| Switch Configuration | (2) Three Way |
| Operator | White |
| Current Rating | 15 A |
| Wiring | Side Wired |
| Illuminated | No |
| Locking | No |
| Grade | Residential |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |