Series Information
| Manufacturer Part Number | RC308I |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1 Three Way Toggle, 1 SingleReceptacle, 15A 120V AC, Self Grounding , Side Wired, Ivory |
| Grade | Residential |
| Switch Configuration | Three Way |
| Voltage | 125 VAC |
| Current Rating | 15 A |
| Operator | Toggle with Receptacle |
| Operator Color | Ivory |
| Illuminated | No |
| Locking | No |
| Net Weight | 0 lbs |
| Gross Weight | 0.15 lbs |