Series Information
| Manufacturer Part Number | RC308TR |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1 Three Way Toggle, 1 SingleTamper Resistant Receptacle, 15A 120V AC , Self Grounding, Side Wired,Brown |
| Grade | Residential |
| Switch Configuration | Three Way |
| Voltage | 125 VAC |
| Current Rating | 15 A |
| Operator | Toggle with Receptacle |
| Operator Color | Brown |
| Illuminated | No |
| Locking | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 1.2 lbs |