RC337-250
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC337-250 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, EXP INS VINYL RNG TERM, 12-10, No6

MFG Item Number
RC337-250

RC337-250 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, EXP INS VINYL RNG TERM, 12-10, No6

MFG Item Number
RC337-250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RC337-250
EXP INS VINYL RNG TERM, 12-10, No6

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RC337-250
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Expanded Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .250, Bolt Hole 6, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Stud Size #10
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs
Alternatives
10RC-6X
10RC-6X
Catamount, a T & B Brand Terminals, RC Series