Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CATAMOUNT-TERMINALS Series Information
| Manufacturer Part Number | RC363 |
|---|---|
| Manufacturer | Catamount, a T & B Brand |
| Product Series | CATAMOUNT-TERMINALS |
| Family Series | Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description | Nylon Insulated Ring Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole 10, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack |
| Terminal Type | Ring |
| Wire Size Range | 12-10 AWG |
| Insulated | Insulated |
| Insulation Material | Vinyl |
| Color | Yellow |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #10 |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |