Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RC367-250M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, EXP VIN INS RNG TRM 12-10 AWG MYLAR
MFG Item Number
RC367-250M
RC367-250M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, EXP VIN INS RNG TRM 12-10 AWG MYLAR
MFG Item Number
RC367-250M
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
EXP VIN INS RNG TRM 12-10 AWG MYLAR
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RC367-250M |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Expanded Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .250, Bolt Hole 10, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, On Mylar Tape, 500 Pack |
| Terminal Type |
Ring |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
RC367-250M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series