Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole 10, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, On Mylar Tape, 500 Pack
Terminal Type
Ring
Wire Size Range
12-10 AWG
Insulated
Insulated
Insulation Material
Nylon
Color
Yellow
Material
Copper
Plating Material
Tin
Stud Size
#10
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
Added to cart
RC367M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series