Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RC551HT Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, HIGH TEMP INS WIRE JOINT 16-14 BULK
RC551HT Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, HIGH TEMP INS WIRE JOINT 16-14 BULK
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
HIGH TEMP INS WIRE JOINT 16-14 BULK
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RC551HT |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Nylon Insulated High Temperature Wire Joint - Length .950 Inches, Width .479 Inches, Wire Range 316 - 314, Color Blue, Copper Tin Plated |
| Terminal Type |
Wire Joint |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
RC551HT
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series