Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RC737M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VNYL RING TRM 12-10 3/8IN MYLAR
RC737M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VNYL RING TRM 12-10 3/8IN MYLAR
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
INS VNYL RING TRM 12-10 3/8IN MYLAR
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RC737M |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Vinyl Insulated Ring Terminal, Length 1.29 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 3/8 Inch, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, On Mylar Tape, 500 Pack |
| Terminal Type |
Ring |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
RC737M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series