Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCBD53 WEG Electric Relays, SURGE BLK RC 24-48VAC CWB, J2
RCBD53 WEG Electric Relays, SURGE BLK RC 24-48VAC CWB, J2
This item cannot be canceled or returned
Description
SURGE BLK RC 24-48VAC CWB, J2
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Relays |
| Manufacturer Part Number |
RCBD53 |
| Description |
SURGE BLK RC 24-48VAC CWB, J2 |
| Type |
Surge Suppressor |
| Coil Voltage |
24-48 V |
| Contacts |
Screw |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RCBD53
WEG Electric Relays