Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCC0-1D49 WEG Electric Relays, Contactor, Sur Blk Rc12-24VAC CWC
MFG Item Number
RCC0-1 D49
RCC0-1D49 WEG Electric Relays, Contactor, Sur Blk Rc12-24VAC CWC
MFG Item Number
RCC0-1 D49
This item cannot be canceled or returned
Description
Contactor, Sur Blk Rc12-24VAC CWC
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Relays |
| Manufacturer Part Number |
RCC0-1 D49 |
| Description |
Contactor, Sur Blk Rc12-24VAC CWC |
| Type |
Surge Suppressor |
| Coil Voltage |
12-24 V |
| Contacts |
Screw |
| Approvals |
CE, cULus |
| Net Weight |
0.024 lbs |
| Gross Weight |
0.024 lbs |
RCC0-1D49
WEG Electric Relays